Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, A7506

  • Mfr # A7506 13W

  • Zoro # G3377759


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
13
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7506 13W
Zoro #
G3377759
UPC #
617420115919
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7506
Upper Boot Material
All Leather
Series
Avenger 7506
Waterproof
Yes
Footwear Shank Type
Fiberglass
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Outsole Material
Polyurethane
Non-Marking Sole
No
Metatarsal Guard
No
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Insole System
Removable Dual Density
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.95
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Conductive
No
Wide Toe Cap
Yes
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
No
Insulation Type
None
Removable Insole
Yes
Non Metallic Upper
Yes
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Round
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
Yes
Upper Material
Leather
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
100 Degrees F
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.