Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 14M

  • Zoro # G9337964


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 14M
Zoro #
G9337964
UPC #
617420011464
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Chemical Resisting Sole
No
Insulated
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Conductive
No
Liner Material
Polyester
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Completely Non Metallic
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
6-Inch Work Boot
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.