Men's 6-Inch Work Boot, 15, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245-W

  • Zoro # G6181266


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Size
15
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7245-W
Zoro #
G6181266
UPC #
617420011655
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Upper Boot Material
All Leather
Series
A7245
Waterproof
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.57
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insole System
Full Cushion
Non-Marking Sole
No
Insulation Type
None
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Toe Shape
Round
Shank Material
Fiberglass
Insulated
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Midsole Material
EVA
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Waterproof Type
Full Bootie Membrane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.