Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 7.5W

  • Zoro # G9337982


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7245 SZ: 7.5W
Zoro #
G9337982
UPC #
617420011532
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Liner Material
Polyester
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Insole System
Full Cushion
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Shank Type
None
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Conductive
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Polyester
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.