Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 7.5M

  • Zoro # G9337912


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7244 SZ: 7.5M
Zoro #
G9337912
UPC #
617420008334
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Liner Material
Polyester
Non-Marking Sole
No
Wide Toe Cap
No
Insulated
No
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.24
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Removable Insole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.