Men's 6-Inch Work Boot, 7, Carbon Fiber Toe, 6 in H, Foundation Brown, A7402

  • Mfr # 7402

  • Zoro # G706450670


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Width
W
Style Number
A7402
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7402
Zoro #
G706450670
UPC #
617420140324
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Upper Boot Material
Leather
Waterproof
Yes
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
Internal
Metatarsal Guard
Internal
Completely Non Metallic
Yes
Resists
Puncture, Slips, Water
Closure Type
Lace Up
Static Dissipative
No
Heat Resistant
Yes
Puncture Resistant Insole
Yes
Footwear Style
Mid-Cut Work Boot
Non Metallic Upper
Yes
Last Number or Name
Avenger
Upper Color
Brown
Electrical Hazard Rated
Yes
Upper Material
Leather
Metal Chip Resisting Sole
Yes
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Footwear Construction
Direct Attach
Non-Marking Sole
Yes
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
Insulated
No
Conductive
No
Upper Material Description
Full-Grain Leather
Insole System
Removable
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Standards
ASTM 2413-18
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.