Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 7W

  • Zoro # G9337921


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7244 SZ: 7W
Zoro #
G9337921
UPC #
617420008501
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insole System
Full Cushion
Footwear Closure Type
Lace Up
Insulated
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Standards
ASTM F2413-11
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Style
6 in Work Boot
Conductive
No
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non-Marking Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Construction
Cemented
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.