Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 8.5M

  • Zoro # G9019507


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 8.5M
Zoro #
G9019507
UPC #
617420011372
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Insole System
Full Cushion
Midsole Material
EVA
Footwear Shank Type
None
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.24
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11
Liner Material
Polyester
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.57
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Insulated
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Non-Marking Sole
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Conductive
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Toe Cap Material
Composite
Insole Technology
Full Cushioned
Construction
Cemented
Maximum Heat Rating
Not Rated
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.