Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 8M

  • Zoro # G9019491


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 8M
Zoro #
G9019491
UPC #
617420011365
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Footwear Style
6 in Work Boot
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Insulation Type
None
Liner Material
Polyester
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.78
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
Ninety Degree Heel
No
Chemical Resisting Sole
No
Insole System
Full Cushion
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Insole Technology
Full Cushioned
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.