Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, A7506

  • Mfr # A7506 9.5M

  • Zoro # G3377488


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7506 9.5M
Zoro #
G3377488
UPC #
617420115674
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7506
Upper Boot Material
All Leather
Series
Avenger 7506
Waterproof
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Waterproof Type
Full Bootie Membrane
Ninety Degree Heel
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insole System
Removable Dual Density
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.59
Metatarsal System
No
Non Metallic Upper
Yes
Conductive
No
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Metatarsal Guard
No
Footwear Construction Type
Welted
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Insulation Type
None
Puncture Resistant Insole
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.95
Standards
ASTM F2413-11
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Dual Density, Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.3
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A7506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.