Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821919


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821919
UPC #
617420064002
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Footwear Shank Type
None
Conductive
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Insulated
Yes
Footwear Sole Pattern
Textured
Liner Material
Mesh
Shank Material
Steel
Waterproof Type
Full Bootie Membrane
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Toe Shape
Round
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Non Metallic Upper
No
Insole System
Dual Density PU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Midsole Material
Polyurethane
Insulation Weight
600 g
Non-Marking Sole
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.98
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
Thinsulate(R)
Footwear Construction Type
Welted
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Liner Technology
Moisture Wicking
Insulation Technology
Thinsulate(R)
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
1
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Lace Up
All-Leather Upper
Yes
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.