Men's 8-Inch Work Boot, 12, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821891


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821891
UPC #
617420064026
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Width
M
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
600 g
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insulation Type
Thinsulate(R)
Insulated
Yes
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.85
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.98
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Material Description
Leather
Chemical Resisting Sole
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.49
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal System
No
Metatarsal Guard
No
Footwear Shank Type
None
Insole System
Dual Density PU
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Material
Leather
Construction
Welted
Insole Technology
Dual Density
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.