Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821885


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821885
UPC #
617420064033
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Insulation Weight
600 g
Metatarsal Guard
No
Insulation Type
Thinsulate(R)
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Waterproof Type
Full Bootie Membrane
Footwear Shank Type
None
Footwear Style
8 in Work Boot
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Insulated
Yes
Metatarsal System
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Removable Insole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.98
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.49
Insole System
Dual Density PU
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Static Dissipative
No
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Material
Leather
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
1
Toe Cap Material
Composite
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Maximum Heat Rating
Not Rated
Insole Technology
Dual Density
Heel Definition
Defined Heel
Construction
Welted
Insulation Technology
Thinsulate(R)
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products