Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821849


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821849
UPC #
617420064125
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Metatarsal Guard
No
Insulated
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Textured
Footwear Style
8 in Work Boot
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.85
Metatarsal System
No
Footwear Shank Type
None
Midsole Material
Polyurethane
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Insulation Type
Thinsulate(R)
Ninety Degree Heel
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Shank Material
Steel
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Waterproof Type
Full Bootie Membrane
Conductive
No
Insulation Weight
600 g
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Insole System
Dual Density PU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
No
Upper Material
Leather
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily
0.55
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
1
Construction
Welted
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Insulation Weight (PRINT)
600 g
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.