Men's Aluminum Toe High-Top Athletic Work Shoe, Black, White, 7, Medium, A300

  • Mfr # A300-7M

  • Zoro # G209754657


product price:  $84.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black, White
Size
7
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A300-7M
Zoro #
G209754657
UPC #
617420225830
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium

Details

Item
High-Top Athletic Work Shoe
Toe Type
Aluminum
Gender
Men's
Color
Black, White
Style Number
A300
Waterproof
No
Upper Material
Textile
Standards
IC EH SR
Insulated
No
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Textile
Footwear Closure Type
Lace
Insole Material
PU Foam

Description

Size 7 BLADE 8 EYE AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.