Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men's Aluminum Toe RIPSAW 8" AT, MENS PR, Black, 12, Medium, A7335
- Mfr # A7335-12M
- Zoro # G209754404
product price:Â
$
125.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7335
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7335-12M
- Zoro #
- G209754404
- UPC #
- 617420205672
- Country of Origin
- China
Dimensions
- Size
- 12
- Footwear Width
- Medium
Details
- Item
- RIPSAW 8" AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men's
- Color
- Black
- Style Number
- A7335
- Waterproof
- Yes
- Standards
- IC EH SR PR
- Footwear Closure Type
- Lace
- Liner Material
- Textile
- Insulated
- No
- Midsole Material
- EVA
- Upper Material
- Leather
- Outsole Material
- Rubber
- Insole Material
- PU Foam
Description
Size 12 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.