
Men's Aluminum Toe RIPSAW 8" AT, MENS PR, Black, 7.5, Medium, A7335
Mfr # A7335-7.5M
Zoro # G209754626
product price:Â $125.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7335
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7335-7.5M
Zoro #
G209754626
UPC #
617420205580
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Medium
Details
Item
RIPSAW 8" AT, MENS PR
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7335
Waterproof
Yes
Midsole Material
EVA
Outsole Material
Rubber
Liner Material
Textile
Upper Material
Leather
Standards
IC EH SR PR
Footwear Closure Type
Lace
Insulated
No
Insole Material
PU Foam
Description
Size 7.5 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.