Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men's Aluminum Toe RIPSAW 8" AT, MENS PR, Brown, 8.5, Medium, A7333
- Mfr # A7333-8.5M
- Zoro # G309756421
product price:Â
$
128.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7333
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7333-8.5M
- Zoro #
- G309756421
- UPC #
- 617420205245
- Country of Origin
- China
- Item
- RIPSAW 8" AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men's
- Color
- Brown
- Style Number
- A7333
- Waterproof
- Yes
- Insulated
- No
- Outsole Material
- Rubber
- Footwear Closure Type
- Lace
- Standards
- IC EH SR PR
- Upper Material
- Leather
- Liner Material
- Textile
- Midsole Material
- EVA
- Insole Material
- PU Foam
Dimensions
- Size
- 8.5
- Footwear Width
- Medium
Description
Size 8.5 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.