Shop AVENGER SAFETY FOOTWEAR
See all product information
Men's Aluminum Toe RIPSAW ROMEO AT, MENS PR, Black, 15, Wide, A7341
Mfr # A7341-15W
Zoro # G309756230
product price:Â $123.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7341
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7341-15W
Zoro #
G309756230
UPC #
617420176125
Country of Origin
China
Dimensions
Size
15
Footwear Width
Wide
Details
Item
RIPSAW ROMEO AT, MENS PR
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7341
Waterproof
Yes
Standards
IC EH SR PR
Liner Material
Textile
Insulated
No
Midsole Material
EVA
Outsole Material
Rubber
Footwear Closure Type
Slip-on
Upper Material
Leather
Insole Material
PU Foam
Description
Size 15 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.