Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men's Aluminum Toe RIPSAW ROMEO AT, MENS PR, Brown, 10.5, Medium, A7340
- Mfr # A7340-10.5M
- Zoro # G509755408
product price:Â
$
118.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7340
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7340-10.5M
- Zoro #
- G509755408
- UPC #
- 617420175524
- Country of Origin
- China
- Item
- RIPSAW ROMEO AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men's
- Color
- Brown
- Style Number
- A7340
- Waterproof
- Yes
- Outsole Material
- Rubber
- Upper Material
- Leather
- Midsole Material
- EVA
- Footwear Closure Type
- Slip-on
- Standards
- IC EH SR PR
- Insulated
- No
- Liner Material
- Textile
- Insole Material
- PU Foam
Description
Size 10.5 RIPSAW ROMEO AT, MENS PR, 1 Pair