Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men's Aluminum Toe RIPSAW ROMEO AT, MENS PR, Brown, 13, Medium, A7342
- Mfr # A7342-13M
- Zoro # G209756118
product price:Â
$
127.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7342
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7342-13M
- Zoro #
- G209756118
- UPC #
- 617420219549
- Country of Origin
- China
- Item
- RIPSAW ROMEO AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men's
- Color
- Brown
- Style Number
- A7342
- Waterproof
- No
- Upper Material
- Leather
- Outsole Material
- Rubber
- Insulated
- No
- Liner Material
- Textile
- Footwear Closure Type
- Slip-on
- Midsole Material
- EVA
- Standards
- IC EH SR PR MT
- Insole Material
- PU Foam
Dimensions
- Size
- 13
- Footwear Width
- Medium
Description
Size 13 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.