Shop AVENGER SAFETY FOOTWEAR
See all product information
Men's Aluminum Toe RIPSAW ROMEO AT, MENS PR, Brown, 8, Wide, A7340
Mfr # A7340-8W
Zoro # G109755488
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7340
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7340-8W
Zoro #
G109755488
UPC #
617420175654
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Item
RIPSAW ROMEO AT, MENS PR
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7340
Waterproof
Yes
Outsole Material
Rubber
Standards
IC EH SR PR
Midsole Material
EVA
Insulated
No
Footwear Closure Type
Slip-on
Upper Material
Leather
Liner Material
Textile
Insole Material
PU Foam
Description
Size 8 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.