Men's Aluminum Toe Wellington Work Boot, Black, 13, Wide, A7831

  • Mfr # A7831-13W

  • Zoro # G309755332


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7831-13W
Zoro #
G309755332
UPC #
617420176828
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide

Details

Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
Footwear Closure Type
Slip-on
Insulated
No
Upper Material
Leather
Standards
IC EH SR PR
Liner Material
Textile
Midsole Material
EVA
Outsole Material
Rubber
Insole Material
PU Foam

Description

Size 13 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.