Men's Aluminum Toe Wellington Work Boot, Black, 15, Medium, A7831

  • Mfr # A7831-15M

  • Zoro # G309755615


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7831-15M
Zoro #
G309755615
UPC #
617420176668
Country of Origin
China

Dimensions

Size
15
Footwear Width
Medium

Details

Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
Insulated
No
Midsole Material
EVA
Standards
IC EH SR PR
Upper Material
Leather
Liner Material
Textile
Outsole Material
Rubber
Footwear Closure Type
Slip-on
Insole Material
PU Foam

Description

Size 15 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.