Men's Aluminum Toe Wellington Work Boot, Black, 7, Medium, A7831

  • Mfr # A7831-7M

  • Zoro # G109754887


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7831-7M
Zoro #
G109754887
UPC #
617420176538
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
Insulated
No
Midsole Material
EVA
Liner Material
Textile
Outsole Material
Rubber
Upper Material
Leather
Standards
IC EH SR PR
Footwear Closure Type
Slip-on
Insole Material
PU Foam

Description

Size 7 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.