
Men's Aluminum Toe Wellington Work Boot, Black, 8, Wide, A7831
Mfr # A7831-8W
Zoro # G409755515
product price:Â $142.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7831-8W
Zoro #
G409755515
UPC #
617420176736
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
A7831
Waterproof
Yes
Insulated
No
Upper Material
Leather
Liner Material
Textile
Footwear Closure Type
Slip-on
Midsole Material
EVA
Standards
IC EH SR PR
Outsole Material
Rubber
Insole Material
PU Foam
Description
Size 8 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.