Men's Aluminum Toe Wellington Work Boot, Brown, 10, Medium, A7830

  • Mfr # A7830-10M

  • Zoro # G209755067


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7830-10M
Zoro #
G209755067
UPC #
617420176231
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Liner Material
Textile
Upper Material
Leather
Standards
IC EH SR PR
Outsole Material
Rubber
Insulated
No
Footwear Closure Type
Slip-on
Midsole Material
EVA
Insole Material
PU Foam

Description

Size 10 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.