
Men's Aluminum Toe Wellington Work Boot, Brown, 13, Medium, A7830
Mfr # A7830-13M
Zoro # G109754993
product price:Â $135.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7830-13M
Zoro #
G109754993
UPC #
617420176286
Country of Origin
China
Dimensions
Size
13
Footwear Width
Medium
Details
Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Midsole Material
EVA
Insulated
No
Liner Material
Textile
Upper Material
Leather
Outsole Material
Rubber
Standards
IC EH SR PR
Footwear Closure Type
Slip-on
Insole Material
PU Foam
Description
Size 13 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.