
Men's Aluminum Toe Wellington Work Boot, Brown, 13, Wide, A7830
Mfr # A7830-13W
Zoro # G309754892
product price:Â $135.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7830-13W
Zoro #
G309754892
UPC #
617420176460
Country of Origin
China
Dimensions
Size
13
Footwear Width
Wide
Details
Item
Wellington Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
A7830
Waterproof
Yes
Footwear Closure Type
Slip-on
Upper Material
Leather
Midsole Material
EVA
Insulated
No
Outsole Material
Rubber
Standards
IC EH SR PR
Liner Material
Textile
Insole Material
PU Foam
Description
Size 13 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.