
Men's Carbon Nano-Fiber Toe 6 in Work Boot, Brown, 12, Medium, A7542
Mfr # A7542-12M
Zoro # G209756323
product price:Â $91.69
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7542-12M
Zoro #
G209756323
UPC #
617420102780
Country of Origin
China
Dimensions
Size
12
Footwear Width
Medium
Details
Item
6 in Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Standards
IC EH SR
Outsole Material
Rubber
Footwear Closure Type
Lace
Insulated
No
Liner Material
Textile
Upper Material
Leather
Midsole Material
PU
Insole Material
PU Foam
Description
Size 12 SPIKE CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.