This item is Discontinued.

Avenger Safety Footwear Men's Carbon Nano-Fiber Toe 6 in Work Boot, Brown, 13, Medium, A7542 A7542-13M

Men's Carbon Nano-Fiber Toe 6 in Work Boot, Brown, 13, Medium, A7542 (Discontinued)

  • Mfr # A7542-13M
  • Zoro # G409756239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7542-13M
Zoro #
G409756239
UPC #
617420102797
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium

Details

Item
6 in Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Midsole Material
PU
Liner Material
Textile
Standards
IC EH SR
Outsole Material
Rubber
Insulated
No
Upper Material
Leather
Footwear Closure Type
Lace
Insole Material
PU Foam

Description

Size 13 SPIKE CN PR, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.