
Men's Carbon Nano-Fiber Toe 6 in Work Boot, Brown, 8, Medium, A7542
Mfr # A7542-8M
Zoro # G309756193
product price:Â $91.69
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7542-8M
Zoro #
G309756193
UPC #
617420102704
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium
Details
Item
6 in Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Upper Material
Leather
Insulated
No
Standards
IC EH SR
Outsole Material
Rubber
Midsole Material
PU
Liner Material
Textile
Footwear Closure Type
Lace
Insole Material
PU Foam
Description
Size 8 SPIKE CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.