
Men's Carbon Nano-Fiber Toe 6 in Work Boot, Brown, 8.5, Medium, A7542
Mfr # A7542-8.5M
Zoro # G109756157
product price:Â $91.69
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7542-8.5M
Zoro #
G109756157
UPC #
617420102711
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Item
6 in Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7542
Waterproof
No
Standards
IC EH SR
Midsole Material
PU
Footwear Closure Type
Lace
Liner Material
Textile
Insulated
No
Outsole Material
Rubber
Upper Material
Leather
Insole Material
PU Foam
Description
Size 8.5 SPIKE CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.