
Men's Carbon Nano-Fiber Toe 8 in Work Boot, Brown, 12, Wide, A7577
Mfr # A7577-12W
Zoro # G309754861
product price:Â $146.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7577
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7577-12W
Zoro #
G309754861
UPC #
617420146722
Country of Origin
China
Dimensions
Size
12
Footwear Width
Wide
Details
Item
8 in Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7577
Waterproof
Yes
Insulated
Yes
Footwear Closure Type
Lace
Standards
IC EH SR PR
Midsole Material
PU
Outsole Material
Rubber
Upper Material
Leather
Liner Material
Textile
Insole Material
PU Foam
Description
Size 12 HAMMER 1000G CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.