Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men's Carbon Nano-Fiber Toe FOUNDATION CN PR, MENS PR, Brown, 7.5, Medium, A7401
- Mfr # A7401-7.5M
- Zoro # G209754381
product price:Â
$
112.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Brown
Style Number
A7401
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7401-7.5M
- Zoro #
- G209754381
- UPC #
- 617420139533
- Country of Origin
- China
- Item
- FOUNDATION CN PR, MENS PR
- Toe Type
- Carbon Nano-Fiber
- Gender
- Men's
- Color
- Brown
- Style Number
- A7401
- Waterproof
- Yes
- Standards
- IC EH SR PR
- Insulated
- No
- Upper Material
- Leather
- Midsole Material
- PU
- Footwear Closure Type
- Lace
- Liner Material
- Textile
- Outsole Material
- PU
- Insole Material
- PU Foam
Dimensions
- Size
- 7.5
- Footwear Width
- Medium
Description
Size 7.5 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.