Men's Carbon Nano-Fiber Toe MID Work Boot, Black, 16, XX Wide, A7547
- Mfr # A7547-166E
- Zoro # G009756493
product price:Â
$
132.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Footwear Width
XX Wide
Style Number
A7547
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7547-166E
- Zoro #
- G009756493
- UPC #
- 617420118101
- Country of Origin
- China
- Item
- MID Work Boot
- Toe Type
- Carbon Nano-Fiber
- Gender
- Men's
- Color
- Black
- Style Number
- A7547
- Waterproof
- Yes
- Outsole Material
- Rubber
- Upper Material
- Leather
- Footwear Closure Type
- Lace
- Insulated
- No
- Standards
- IC EH SR PR
- Midsole Material
- PU
- Liner Material
- Textile
- Insole Material
- PU Foam
Dimensions
- Size
- 16
- Footwear Width
- XX Wide
Description
Size 16 AVENGER SAFETY FOOTWEAR PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.