Men's Carbon Nano-Fiber Toe MID Work Boot, Black, 17, Wide, A7547

  • Mfr # A7547-17W

  • Zoro # G509754685


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7547
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7547-17W
Zoro #
G509754685
UPC #
617420108430
Country of Origin
China

Dimensions

Size
17
Footwear Width
Wide

Details

Item
MID Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7547
Waterproof
Yes
Footwear Closure Type
Lace
Midsole Material
PU
Outsole Material
Rubber
Insulated
No
Standards
IC EH SR PR
Liner Material
Textile
Upper Material
Leather
Insole Material
PU Foam

Description

Size 17 AVENGER SAFETY FOOTWEAR PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.