Men's Carbon Nano-Fiber Toe MID Work Boot, Black, 8, X Wide, A7547

  • Mfr # A7547-84E
  • Zoro # G109756010
product price: 
$
168.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Footwear Width
X Wide
Style Number
A7547
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7547-84E
Zoro #
G109756010
UPC #
617420117807
Country of Origin
China

Dimensions

Size
8
Footwear Width
X Wide

Details

Item
MID Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7547
Waterproof
Yes
Insulated
No
Midsole Material
PU
Liner Material
Textile
Upper Material
Leather
Outsole Material
Rubber
Standards
IC EH SR PR
Footwear Closure Type
Lace
Insole Material
PU Foam

Description

Size 8 HAMMER CT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.