Men's Carbon Nano-Fiber Toe Wellington Work Boot, Black, 11.5, Medium, A7800

  • Mfr # A7800-11.5M

  • Zoro # G209754565


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7800-11.5M
Zoro #
G209754565
UPC #
617420137812
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
Wellington Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
Footwear Closure Type
Slip-on
Standards
IC EH SR PR
Upper Material
Leather
Midsole Material
PU
Outsole Material
Rubber
Liner Material
Textile
Insulated
No
Insole Material
PU Foam

Description

Size 11.5 HAMMER WELLINGTON A-MAX CN PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.