This item is Discontinued.

Avenger Safety Footwear Men's Carbon Nano-Fiber Toe Wellington Work Boot, Black, 13, Wide, A7800 A7800-13W

This item is Discontinued.

Avenger Safety Footwear

Men's Carbon Nano-Fiber Toe Wellington Work Boot, Black, 13, Wide, A7800 (Discontinued)

Mfr # A7800-13W
Zoro # G009755304
UPC # 617420138017
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7800-13W
Zoro #
G009755304
UPC #
617420138017
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide

Details

Item
Wellington Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
Upper Material
Leather
Insulated
No
Standards
IC EH SR PR
Outsole Material
Rubber
Midsole Material
PU
Footwear Closure Type
Slip-on
Liner Material
Textile
Insole Material
PU Foam

Description

Size 13 HAMMER WELLINGTON A-MAX CN PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.