Zoro Homepage

Men's Composite Toe Slip-On Work Boot, Black, 11.5, Medium, A7111

  • Mfr # A7111-11.5M

  • Zoro # G509754432


product price: $97.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7111
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7111-11.5M
Zoro #
G509754432
UPC #
617420150491
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
Slip-On Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7111
Waterproof
No
Standards
IC EH SR PR
Outsole Material
PU
Midsole Material
PU
Insulated
No
Upper Material
Leather
Footwear Closure Type
Slip-on
Liner Material
Textile
Insole Material
PU Foam

Description

Size 11.5 FOREMAN ROMEO CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.