
Men's Composite Toe Slip-On Work Boot, Black, 12, Medium, A7111
Mfr # A7111-12M
Zoro # G409754495
product price: $97.49
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7111
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7111-12M
Zoro #
G409754495
UPC #
617420150507
Country of Origin
China
Dimensions
Size
12
Footwear Width
Medium
Details
Item
Slip-On Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7111
Waterproof
No
Liner Material
Textile
Upper Material
Leather
Standards
IC EH SR PR
Midsole Material
PU
Outsole Material
PU
Footwear Closure Type
Slip-on
Insulated
No
Insole Material
PU Foam
Description
Size 12 FOREMAN ROMEO CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.