
Men's Composite Toe Slip-On Work Boot, Black, 13, Medium, A7111
Mfr # A7111-13M
Zoro # G109754528
product price: $97.49
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7111
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7111-13M
Zoro #
G109754528
UPC #
617420150514
Country of Origin
China
Dimensions
Size
13
Footwear Width
Medium
Details
Item
Slip-On Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7111
Waterproof
No
Footwear Closure Type
Slip-on
Liner Material
Textile
Upper Material
Leather
Insulated
No
Midsole Material
PU
Standards
IC EH SR PR
Outsole Material
PU
Insole Material
PU Foam
Description
Size 13 FOREMAN ROMEO CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.