
Men's Composite Toe Slip-On Work Boot, Brown, 7.5, Medium, A7108
Mfr # A7108-7.5M
Zoro # G009755984
product price: $93.29
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7108
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7108-7.5M
Zoro #
G009755984
UPC #
617420114554
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Medium
Details
Item
Slip-On Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7108
Waterproof
Yes
Insulated
No
Outsole Material
PU
Footwear Closure Type
Slip-on
Liner Material
Textile
Midsole Material
PU
Standards
IC EH SR
Upper Material
Leather
Insole Material
PU Foam
Description
Size 7.5 FOREMAN SLIP-ON CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.