
Men's Composite Toe Slip-On Work Boot, Brown, 9, Medium, A7118
Mfr # A7118-9M
Zoro # G509754838
product price: $97.49
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7118
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7118-9M
Zoro #
G509754838
UPC #
617420114226
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium
Details
Item
Slip-On Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7118
Waterproof
Yes
Standards
IC EH SR
Insulated
No
Liner Material
Textile
Upper Material
Leather
Midsole Material
PU
Footwear Closure Type
Lace
Outsole Material
PU
Insole Material
PU Foam
Description
Size 9 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.