Zoro Homepage

Men's Composite Toe Work Boot, Black, 10.5, Medium, A7282

  • Mfr # A7282-10.5M

  • Zoro # G309755783


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7282
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7282-10.5M
Zoro #
G309755783
UPC #
617420151191
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7282
Waterproof
Yes
Standards
IC EH SR PR
Liner Material
Textile
Footwear Closure Type
Lace
Upper Material
Leather
Insulated
No
Midsole Material
PU
Outsole Material
PU
Insole Material
PU Foam

Description

Size 10.5 BREAKER CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.