Zoro Homepage

Men's Composite Toe Work Boot, Black, 14, Medium, A7282

  • Mfr # A7282-14M

  • Zoro # G209755722


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7282
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7282-14M
Zoro #
G209755722
UPC #
617420151245
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7282
Waterproof
Yes
Upper Material
Leather
Standards
IC EH SR PR
Midsole Material
PU
Liner Material
Textile
Outsole Material
PU
Insulated
No
Footwear Closure Type
Lace
Insole Material
PU Foam

Description

Size 14 BREAKER CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.