
Men's Composite Toe Work Boot, Black, 8, Wide, A7282
Mfr # A7282-8W
Zoro # G209755579
product price: $105.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7282
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7282-8W
Zoro #
G209755579
UPC #
617420151320
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7282
Waterproof
Yes
Standards
IC EH SR PR
Liner Material
Textile
Footwear Closure Type
Lace
Insulated
No
Midsole Material
PU
Upper Material
Leather
Outsole Material
PU
Insole Material
PU Foam
Description
Size 8 BREAKER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.