Men's Hiker Boot, 10 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6675903


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G6675903
UPC #
617420108973
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Direct Attached Construction
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Metatarsal System
No
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metal Chip Resisting Sole
No
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Footwear Style
Hiker Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Sole Pattern
Low Profile High Surface Contact
Last Number or Name
A7221
Insulated
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Shank Material
Plastic
Predominant Footwear Color
Brown
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Conductive
No
Toe Shape
Round
Waterproof Type
Full Bootie
Liner Material
Mesh, Nylon
Static Dissipative
No
Metatarsal Guard
No
Insulation Type
None
Removable Insole
Yes
Standards
ASTM 2413-11
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Outsole Technology
Dual Density
Style Family
Hiker Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.