Men's Hiker Boot, 10, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6671441


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6671441
UPC #
617420109147
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Construction Type
Direct Attached Construction
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Insulated
No
Static Dissipative
No
Insole System
Removable Dual Density PU Cushion Insert
Outsole Material
Polyurethane
Last Number or Name
A7221
Conductive
No
Removable Insole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Low Profile High Surface Contact
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Waterproof Type
Full Bootie
Completely Non Metallic
Yes
Standards
ASTM 2413-11
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Construction
Direct Attached
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Style Family
Hiker Boot
Closure
Lace Up
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.68
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.47
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.